Motion
FGF46700WH00

Rubbermaid
FGF46700WH00

Deck Mop Head - Cut End, Rayon Material, Color: White, Connector Type: Screwflat
MI ITEM #03871734
MFR #FGF46700WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGF46700WH00

Deck Mop Head - Cut End, Rayon Material, Color: White, Connector Type: Screwflat
MI ITEM #03871734
MFR #FGF46700WH00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FGF46700WH00 DURA PRO RAYON 20 OZ WHITE

Specifications

  • Mop Type
    Deck Mop
  • Mop Head Type
    Cut End
  • Mop Head Material
    Rayon
  • Connector Type
    Screwflat
  • Approximate Head Weight
    20 oz
  • Mop Head Color
    White
  • Ply
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought