Motion
FGF56800BL00

Rubbermaid
FGF56800BL00

Deck Mop Head - Cut End, Cotton, Rayon Material, Color: Blue, Connector Type: Screwflat
Mi Item #03871758
MFR #FGF56800BL00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGF56800BL00

Deck Mop Head - Cut End, Cotton, Rayon Material, Color: Blue, Connector Type: Screwflat
Mi Item #03871758
MFR #FGF56800BL00

Mfr description
FGF56800BL00 DURA PRO BLEND 24 OZ BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Approximate Head Weight
    24 oz

Details

  • Connector Type
    Screwflat
  • Mop Head Color
    Blue
  • Mop Head Material
    Cotton, Rayon
  • Mop Head Type
    Cut End
  • Mop Type
    Deck Mop
  • Ply
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)