Motion
FGG78004

Rubbermaid
FGG78004

Roller Sponge - Mop Head Type: Sponge, PVA Material, 37.6 in Handle Length
Mi Item #03871765
MFR #FGG78004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGG78004

Roller Sponge - Mop Head Type: Sponge, PVA Material, 37.6 in Handle Length
Mi Item #03871765
MFR #FGG78004

Mfr description
FGG78004 PVA ROLLER MOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    37.6 in
  • Mop Head Length
    11.3 in
  • Mop Head Width
    2.8 in

Details

  • Handle Material
    Steel
  • Mop Head Material
    PVA
  • Mop Head Type
    Sponge
  • Mop Type
    Roller Sponge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)