Motion
FGGO4204 WH00

Rubbermaid
FGGO4204 WH00

Dust Mop & Handle - Material: Cotton, Color: White
MI ITEM #03871767
MFR #FGGO4204 WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGGO4204 WH00

Dust Mop & Handle - Material: Cotton, Color: White
MI ITEM #03871767
MFR #FGGO4204 WH00

Mfr description
FGGO4204WH00 COTTON MOP/STICK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    46 in

Details

  • Dust Mop Dust Mop Head Material
    Cotton
  • Dust Mop Mop Head Color
    White
  • Dust Mop Product Type
    Dust Mop & Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)