Motion
FGH115000000

Rubbermaid
FGH115000000

Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Wood, Handle Length; 54 in
Mi Item #03871769
MFR #FGH115000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGH115000000

Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Wood, Handle Length; 54 in
Mi Item #03871769
MFR #FGH115000000

Mfr description
FGH115000000 INVADER 54 WOOD LARGE
  • Wet mop handles make removing and replacing mop heads easy and efficient
  • Thumb wheel clamps the mop firmly in place
  • Should be used with 1" (2.5 cm) headband mops only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    54 in
  • Maximum Handle Length
    54.0000 in

Details

  • Connection Type
    Side-Gate
  • Handle Color
    Natural
  • Handle Connection Type
    Thumb Wheel Clamp
  • Handle Material
    Wood
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)