Motion
FGH124000000

Rubbermaid
FGH124000000

Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Aluminum, Handle Length; 54 to 66 in
Mi Item #03871771
MFR #FGH124000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGH124000000

Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Aluminum, Handle Length; 54 to 66 in
Mi Item #03871771
MFR #FGH124000000

Mfr description
FGH124000000 SWIVEL GRIP MOP HANDLE W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    54 to 66 in

Details

  • Handle Connection Type
    Thumb Wheel Clamp
  • Handle Material
    Aluminum
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)