Motion
FGH12600 0000

Rubbermaid
FGH12600 0000

Invader Wet Mop Handle - Aluminum Material, 60 in length, Side Gate Connector
Mi Item #03871773
MFR #FGH12600 0000
Price$52.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGH12600 0000

Invader Wet Mop Handle - Aluminum Material, 60 in length, Side Gate Connector
Mi Item #03871773
MFR #FGH12600 0000

Mfr description
FGH126000000 INVADER 60 ALUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.88/each

Specifications

Dimensions

  • Handle Length
    60 in

Details

  • Color
    Gray
  • Connector Type
    Side Gate
  • Dust Mop Accessory Type
    Wet Mop Handle
  • Handle Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)