Motion
FGH14600RD00

Rubbermaid
FGH14600RD00

Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Fiberglass, Handle Length; 60 in
MI ITEM #03871779
MFR #FGH14600RD00
Price$61.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGH14600RD00

Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Fiberglass, Handle Length; 60 in
MI ITEM #03871779
MFR #FGH14600RD00

Mfr description
FGH14600RD00 INVADER MOP HANDLE 60 RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.60/each

Specifications

Dimensions

  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Side-Gate
  • Handle Color
    Red
  • Handle Connection Type
    Thumb Wheel Clamp
  • Handle Material
    Fiberglass
  • Product Types
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)