Motion
FGH216000000

Rubbermaid
FGH216000000

Broom or Mop Handle - Jaw, Handle Material; Wood, Handle Length; 60 in
Mi Item #03871782
MFR #FGH216000000
Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGH216000000

Broom or Mop Handle - Jaw, Handle Material; Wood, Handle Length; 60 in
Mi Item #03871782
MFR #FGH216000000

Mfr description
FGH216000000 GRIPPER 60 WOOD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.35/each

Specifications

Dimensions

  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Clamp-Style
  • Handle Color
    Natural
  • Handle Connection Type
    Jaw
  • Handle Material
    Wood
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)