Motion
FGH516000000

Rubbermaid
FGH516000000

Broom or Mop Handle - Jaw, Handle Material; Wood, Handle Length; 60 in
Mi Item #03871795
MFR #FGH516000000
Price$39.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGH516000000

Broom or Mop Handle - Jaw, Handle Material; Wood, Handle Length; 60 in
Mi Item #03871795
MFR #FGH516000000

Mfr description
FGH516000000 E-Z CHANGE LG HEAD 60
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.33/each

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Easy-Change
  • Handle Color
    Natural
  • Handle Connection Type
    Jaw
  • Handle Material
    Wood
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)