Motion
FGJ15500 YL00

Rubbermaid
FGJ15500 YL00

Trapper Dust Mop - Material: Yarn, Color: Yellow, 5 in Wide
Mi Item #03871801
MFR #FGJ15500 YL00
Price$85.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGJ15500 YL00

Trapper Dust Mop - Material: Yarn, Color: Yellow, 5 in Wide
Mi Item #03871801
MFR #FGJ15500 YL00

Mfr description
FGJ15500YL00 TRAPPER 5X36 YELLOWHALFTI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.65/each

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    36 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Yarn
  • Dust Mop Mop Head Color
    Yellow
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Product Type
    Dust Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)