Motion
FGJ15700 YL00

Rubbermaid
FGJ15700 YL00

Trapper Dust Mop - Material: Yarn, Color: Yellow, 5 in Wide
Mi Item #03871803
MFR #FGJ15700 YL00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGJ15700 YL00

Trapper Dust Mop - Material: Yarn, Color: Yellow, 5 in Wide
Mi Item #03871803
MFR #FGJ15700 YL00

Mfr description
FGJ15700YL00 TRAPPER 5X48 YELLOWHALFTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    48 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Yarn
  • Dust Mop Mop Head Color
    Yellow
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Product Type
    Dust Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)