Motion
FGJ25500 BL00

Rubbermaid
FGJ25500 BL00

Dust Mop - Material: Cotton, Synthetic Yarn, Color: Blue, 5 in Wide
Mi Item #03871811
MFR #FGJ25500 BL00
Price$67.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGJ25500 BL00

Dust Mop - Material: Cotton, Synthetic Yarn, Color: Blue, 5 in Wide
Mi Item #03871811
MFR #FGJ25500 BL00

Mfr description
FGJ25500BL00 36 X 5BLEND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.50/each

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    36 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Cotton, Synthetic Yarn
  • Dust Mop Mop Head Color
    Blue
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Product Type
    Dust Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)