Motion
FGJ35200 BL00

Rubbermaid
FGJ35200 BL00

Dust Mop - Material: Synthetic Yarn, Color: Blue, 5 in Wide
Mi Item #03871816
MFR #FGJ35200 BL00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGJ35200 BL00

Dust Mop - Material: Synthetic Yarn, Color: Blue, 5 in Wide
Mi Item #03871816
MFR #FGJ35200 BL00

Mfr description
FGJ35200BL00 18 X 5 SYNTHETIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    18 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Synthetic Yarn
  • Dust Mop Mop Head Color
    Blue
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Product Type
    Dust Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)