Motion
FGJ35500 BL00

Rubbermaid
FGJ35500 BL00

Dust Mop - Material: Synthetic Yarn, Color: Blue, 5 in Wide
MI ITEM #03871818
MFR #FGJ35500 BL00
Price$74.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGJ35500 BL00

Dust Mop - Material: Synthetic Yarn, Color: Blue, 5 in Wide
MI ITEM #03871818
MFR #FGJ35500 BL00

Mfr description
FGJ35500BL00 36 X 5 SYNTHETIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.78/each

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    36 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Synthetic Yarn
  • Dust Mop Mop Head Color
    Blue
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Product Type
    Dust Mop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)