Motion
FGJ55500 GR00

Rubbermaid
FGJ55500 GR00

Dust Mop - Material: Cotton, Synthetic Yarn, Color: Green, 5 in Wide
MI ITEM #03871823
MFR #FGJ55500 GR00
List Price$66.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGJ55500 GR00

Dust Mop - Material: Cotton, Synthetic Yarn, Color: Green, 5 in Wide
MI ITEM #03871823
MFR #FGJ55500 GR00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.33/each for your price

Overview

Mfr description
FGJ55500GR00 36X 5 BLEND ANTIMICROBIAL

Specifications

  • Dust Mop Product Type
    Dust Mop
  • Dust Mop Dust Mop Head Material
    Cotton, Synthetic Yarn
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Dust Mop Head Length
    36 in
  • Dust Mop Dust Mop Head Width
    5 in
  • Dust Mop Mop Head Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought