Motion
FGJ55700 GR00

Rubbermaid
FGJ55700 GR00

Dust Mop - Material: Cotton, Synthetic Yarn, Color: Green, 5 in Wide
MI ITEM #03871824
MFR #FGJ55700 GR00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGJ55700 GR00

Dust Mop - Material: Cotton, Synthetic Yarn, Color: Green, 5 in Wide
MI ITEM #03871824
MFR #FGJ55700 GR00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FGJ55700GR00 48 X 5 BLEND ANTIMICROBIAL

Specifications

  • Dust Mop Product Type
    Dust Mop
  • Dust Mop Dust Mop Head Material
    Cotton, Synthetic Yarn
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Dust Mop Head Length
    48 in
  • Dust Mop Dust Mop Head Width
    5 in
  • Dust Mop Mop Head Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought