Motion
CL-350-TPC
Straight Line Action Clamp, Max. Holding Capacity: 700lb
MI ITEM #03871844
MFR #CL-350-TPC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Line Action Clamp, Max. Holding Capacity: 700lb
MI ITEM #03871844
MFR #CL-350-TPC

Mfr description
CL-350-TPC CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    7/8 in
  • Base Width
    1-1/4 in
  • Clamp Arm Length
    3-5/8 in
  • Overall Height
    4-13/18 in
  • Overall Length
    6-11/16 in
  • Weight
    1-1/2 lbs

Details

  • Bar Type
    Solid
  • Base Material
    Alloy Steel
  • Clamp Style
    Straight Line Action
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    700 lb
  • Toggle Type
    Push-Pull

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)