Specifications
Dimensions
- Dust Mop Dust Mop Head Length36 in
- Dust Mop Dust Mop Head Width5 in
Details
- Dust Mop Mop Head ColorBlue
- Dust Mop Mop Head End StyleCut End
- Dust Mop Product TypeDust Mop
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)