Motion
FGK75500 WH00

Rubbermaid
FGK75500 WH00

Dust Mop - Material: Cotton, Color: White, 5 in Wide
Mi Item #03871879
MFR #FGK75500 WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGK75500 WH00

Dust Mop - Material: Cotton, Color: White, 5 in Wide
Mi Item #03871879
MFR #FGK75500 WH00

Mfr description
FGK75500WH00 36 X 5 COTTON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    36 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Cotton
  • Dust Mop Mitt Material
    Polyester
  • Dust Mop Mop Head Color
    White
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Product Type
    Dust Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)