Motion
FGL15200 WH00

Rubbermaid
FGL15200 WH00

Dust Mop - Material: Yarn, Color: White, 5 in Wide
MI ITEM #03871883
MFR #FGL15200 WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGL15200 WH00

Dust Mop - Material: Yarn, Color: White, 5 in Wide
MI ITEM #03871883
MFR #FGL15200 WH00

Mfr description
FGL15200WH00 CASTAWAY 5X18 WHITE ENV END
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    18 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Yarn
  • Dust Mop Mop Head Color
    White
  • Dust Mop Mop Head End Style
    Cut End
  • Dust Mop Product Type
    Dust Mop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)