Motion
FGL15300 WH00

Rubbermaid
FGL15300 WH00

Dust Mop - Material: Yarn, Color: White, 5 in Wide
Mi Item #03871886
MFR #FGL15300 WH00
Price$29.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGL15300 WH00

Dust Mop - Material: Yarn, Color: White, 5 in Wide
Mi Item #03871886
MFR #FGL15300 WH00

Mfr description
FGL15300WH00 CASTAWAY 5X24 WHITE ENV END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.08/each

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    24 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Yarn
  • Dust Mop Mop Head Color
    White
  • Dust Mop Mop Head End Style
    Cut End
  • Dust Mop Product Type
    Dust Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)