Motion
FGL25500 WH00

Rubbermaid
FGL25500 WH00

Dust Mop - Material: Cotton, Color: White, 5 in Wide
MI ITEM #03871895
MFR #FGL25500 WH00
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGL25500 WH00

Dust Mop - Material: Cotton, Color: White, 5 in Wide
MI ITEM #03871895
MFR #FGL25500 WH00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.05/each

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    36 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Cotton
  • Dust Mop Mop Head Color
    White
  • Dust Mop Mop Head End Style
    Cut End
  • Dust Mop Product Type
    Dust Mop

Overview

Mfr description
FGL25500WH00 DISPOSADUSTER 5X36 WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought