Motion
FGM116000000

Rubbermaid
FGM116000000

Dust Mop Handle - Snap-On, Wood Material
Mi Item #03871897
MFR #FGM116000000
Price$62.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGM116000000

Dust Mop Handle - Snap-On, Wood Material
Mi Item #03871897
MFR #FGM116000000

Mfr description
FGM116000000 SNAP ON HANDLE 60WOOD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.03/each

Specifications

Dimensions

  • Handle Length
    60 in

Details

  • Connector Type
    Snap-On
  • Dust Mop Accessory Type
    Dust Mop Handle
  • Handle Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)