Motion
FGM15000 WH00

Rubbermaid
FGM15000 WH00

Dust Mop - Material: Cotton Yarn, Color: White, 5 in Wide
Mi Item #03871900
MFR #FGM15000 WH00
Price$353.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGM15000 WH00

Dust Mop - Material: Cotton Yarn, Color: White, 5 in Wide
Mi Item #03871900
MFR #FGM15000 WH00

Mfr description
FGM15000WH00 CUT TO LENGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$353.50/each

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    40 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Cotton Yarn
  • Dust Mop Mitt Material
    Typar
  • Dust Mop Mop Head Color
    White
  • Dust Mop Mop Head End Style
    Cut End
  • Dust Mop Product Type
    Dust Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)