Motion
FGM25300 0000

Rubbermaid
FGM25300 0000

Dust Mop Frame - Snap-On, 24 in Long, 5 in Wide
Mi Item #03871903
MFR #FGM25300 0000
Price$28.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGM25300 0000

Dust Mop Frame - Snap-On, 24 in Long, 5 in Wide
Mi Item #03871903
MFR #FGM25300 0000

Mfr description
FGM253000000 SNAP WIRE FRAME5X24DUST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.13/each

Specifications

Dimensions

  • Dust Mop Frame Length
    24 in
  • Dust Mop Frame Width
    5 in

Details

  • Connector Type
    Snap-On
  • Dust Mop Accessory Type
    Dust Mop Frame
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)