Motion
FGM25700 0000

Rubbermaid
FGM25700 0000

Dust Mop Frame - Snap-On, 48 in Long, 5 in Wide
Mi Item #03871905
MFR #FGM25700 0000
Price$38.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGM25700 0000

Dust Mop Frame - Snap-On, 48 in Long, 5 in Wide
Mi Item #03871905
MFR #FGM25700 0000

Mfr description
FGM257000000 SNAP WIRE FRAME 5X48 METAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.50/each

Specifications

Dimensions

  • Dust Mop Frame Length
    48 in
  • Dust Mop Frame Width
    5 in

Details

  • Connector Type
    Snap-On
  • Dust Mop Accessory Type
    Dust Mop Frame
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)