Overview
Mfr description
FGQ18000BK00 18 HOOK/LOOP REPLACEMENT
Specifications
- TypeHook & Loop Set
- For Use WithQuick Connect Frames
- Part Number CompatibilityQ560
- Series/System CompatibilityHygen
- Length17.1 in
- Width1.1 in
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data