Motion
FGQ41000 BL00

Rubbermaid
FGQ41000 BL00

Dust Mop - Material: Microfiber, Color: Blue, 5-1/2 in Wide
Mi Item #03871937
MFR #FGQ41000 BL00
Price$34.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ41000 BL00

Dust Mop - Material: Microfiber, Color: Blue, 5-1/2 in Wide
Mi Item #03871937
MFR #FGQ41000 BL00

Mfr description
FGQ41000BL00 18 WET ROOM PAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.65/each

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    18-1/2 in
  • Dust Mop Dust Mop Head Width
    5-1/2 in

Details

  • Dust Mop Dust Mop Head Material
    Microfiber
  • Dust Mop Mop Head Color
    Blue
  • Dust Mop Product Type
    Dust Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)