Motion
FGQ41500 BL00

Rubbermaid
FGQ41500 BL00

Dust Mop - Material: Microfiber, Color: Blue, 5.7 in Wide
MI ITEM #03871941
MFR #FGQ41500 BL00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ41500 BL00

Dust Mop - Material: Microfiber, Color: Blue, 5.7 in Wide
MI ITEM #03871941
MFR #FGQ41500 BL00

Mfr description
FGQ41500BL00 18 WET PAD W/SCRUB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    20.7 in
  • Dust Mop Dust Mop Head Width
    5.7 in

Details

  • Dust Mop Dust Mop Head Material
    Microfiber
  • Dust Mop Mop Head Color
    Blue
  • Dust Mop Product Type
    Dust Mop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)