Motion
FGQ41800 GR00

Rubbermaid
FGQ41800 GR00

Dust Mop - Material: Microfiber, Color: Green, 5.7 in Wide
Mi Item #03871943
MFR #FGQ41800 GR00
Price$56.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ41800 GR00

Dust Mop - Material: Microfiber, Color: Green, 5.7 in Wide
Mi Item #03871943
MFR #FGQ41800 GR00

Mfr description
FGQ41800GR00 18 DUST PAD W/FRINGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.50/each

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    20.7 in
  • Dust Mop Dust Mop Head Width
    5.7 in

Details

  • Dust Mop Dust Mop Head Material
    Microfiber
  • Dust Mop Mop Head Color
    Green
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Product Type
    Dust Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)