Specifications
Dimensions
- Dust Mop Frame Length48.1 in
- Dust Mop Frame Width3-1/2 in
Details
- Connector TypeQuick Connect
- Dust Mop Accessory TypeDust Mop Frame
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)