Motion
FGQ65000GR00

Rubbermaid
FGQ65000GR00

Dust Mitt -
Mi Item #03871992
MFR #FGQ65000GR00
Price$24.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ65000GR00

Dust Mitt -
Mi Item #03871992
MFR #FGQ65000GR00

Mfr description
FGQ65000GR00 ALL PURPOSE MITT W/THUMB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.63/each

Specifications

Dimensions

  • Length
    11 in
  • Width
    8-3/4 in

Details

  • Color
    Green
  • Dusting Tool Type
    Mitt
  • Material
    Microfiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)