1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FGQ74900 YL00
Dust Mop Handle - Quick Connect, Steel Material
Mi Item #
03871995
MFR #
FGQ74900 YL00
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Rubbermaid FGQ74900 YL00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FGQ74900 YL00
Dust Mop Handle - Quick Connect, Steel Material
Mi Item #
03871995
MFR #
FGQ74900 YL00
Mfr description
FGQ74900YL00 ECONOMY 52 STEEL QUICK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Length
52 in
Details
Connector Type
Quick Connect
Dust Mop Accessory Type
Dust Mop Handle
Handle Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items