Motion
FGQ75000YL00

Rubbermaid
FGQ75000YL00

Dust Mop Handle - Quick Connect, Aluminum Material
Mi Item #03871996
MFR #FGQ75000YL00
Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ75000YL00

Dust Mop Handle - Quick Connect, Aluminum Material
Mi Item #03871996
MFR #FGQ75000YL00

Mfr description
FGQ75000YL00 58 QC HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.58/each

Specifications

Dimensions

  • Handle Length
    58 in

Details

  • Connector Type
    Quick Connect
  • Dust Mop Accessory Type
    Dust Mop Handle
  • Handle Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)