Motion
FGQ75500 YL00

Rubbermaid
FGQ75500 YL00

Dust Mop Handle - Quick Connect, Aluminum Material
MI ITEM #03871997
MFR #FGQ75500 YL00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ75500 YL00

Dust Mop Handle - Quick Connect, Aluminum Material
MI ITEM #03871997
MFR #FGQ75500 YL00

Mfr description
FGQ75500YL00 QC STRAIGHT EXTNSION HANDLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    48 in

Details

  • Connector Type
    Quick Connect
  • Dust Mop Accessory Type
    Dust Mop Handle
  • Handle Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)