Motion
FGQ760000000

Rubbermaid
FGQ760000000

Dust Mop Handle - Quick Connect, Aluminum Material
Mi Item #03871998
MFR #FGQ760000000
Price$56.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ760000000

Dust Mop Handle - Quick Connect, Aluminum Material
Mi Item #03871998
MFR #FGQ760000000

Mfr description
FGQ760000000 ERGO ADJ HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.22/each

Specifications

Dimensions

  • Handle Length
    48 in

Details

  • Connector Type
    Quick Connect
  • Dust Mop Accessory Type
    Dust Mop Handle
  • Handle Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)