Motion
FGQ81000 YL00

Rubbermaid
FGQ81000 YL00

Dust Mop - Material: Microfiber, Color: Yellow, 5-1/2 in Wide
MI ITEM #03872000
MFR #FGQ81000 YL00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ81000 YL00

Dust Mop - Material: Microfiber, Color: Yellow, 5-1/2 in Wide
MI ITEM #03872000
MFR #FGQ81000 YL00

Mfr description
FGQ81000YL00 18 MF SCRUBBER PAD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    20 in
  • Dust Mop Dust Mop Head Width
    5-1/2 in

Details

  • Dust Mop Dust Mop Head Material
    Microfiber
  • Dust Mop Mop Head Color
    Yellow
  • Dust Mop Product Type
    Dust Mop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)