Motion
FGQ93000 BLUE

Rubbermaid
FGQ93000 BLUE

Bucket - Rectangular Shape, Color: Blue
Mi Item #03872007
MFR #FGQ93000 BLUE
Price$323.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ93000 BLUE

Bucket - Rectangular Shape, Color: Blue
Mi Item #03872007
MFR #FGQ93000 BLUE

Mfr description
FGQ93000BLUE MF FINISH BUCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.55/each

Specifications

Dimensions

  • Pail/Bucket Height
    16.2 in
  • Pail/Bucket Length
    14.7 in
  • Pail/Bucket Width
    26.2 in

Details

  • Color
    Blue
  • Pail Bucket Shape
    Rectangular
  • Product Types
    Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)