Motion
FGT30000WH00

Rubbermaid
FGT30000WH00

Finish Mop Head - Looped End, Polyester, Rayon Material, Color: White
Mi Item #03872027
MFR #FGT30000WH00
Price$77.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGT30000WH00

Finish Mop Head - Looped End, Polyester, Rayon Material, Color: White
Mi Item #03872027
MFR #FGT30000WH00

Mfr description
FGT30000WH00 CLEAN ROOM MOP MEDIUM WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.75/each

Specifications

Dimensions

  • Mop Head Band Size
    5 in

Details

  • Mop Head Band Color
    Green
  • Mop Head Band Option
    Band
  • Mop Head Color
    White
  • Mop Head Material
    Polyester, Rayon
  • Mop Head Type
    Looped End
  • Mop Type
    Finish Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)