Motion
FGV41800WH00

Rubbermaid
FGV41800WH00

Deck Mop Head - Cut End, Rayon Material, Color: White
MI ITEM #03872070
MFR #FGV41800WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGV41800WH00

Deck Mop Head - Cut End, Rayon Material, Color: White
MI ITEM #03872070
MFR #FGV41800WH00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FGV41800WH00 VALUE PRO RAYON #24 WHITE

Specifications

  • Mop Type
    Deck Mop
  • Mop Head Type
    Cut End
  • Mop Head Material
    Rayon
  • Mop Head Band Option
    Band
  • Approximate Head Weight
    24 oz
  • Mop Head Color
    White
  • Mop Head Band Color
    White
  • Mop Head Band Size
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text