Motion
JP30G
Linear Ball Bearing - JP Series, 30 mm Shaft Diameter, 1560 N Load Capacity, Closed
Mi Item #03872169
MFR #JP30G
Price$75.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - JP Series, 30 mm Shaft Diameter, 1560 N Load Capacity, Closed
Mi Item #03872169
MFR #JP30G

Mfr description
JP30G JIS METRIC LINEAR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.45/each

Specifications

Dimensions

  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1560 N
  • Operating Temperature Range
    176 °F
  • Series
    JP
  • Static Load Capacity
    2740 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)