Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF Modular Style Air Filter - 3/8 BSPP Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #03872220
MFR #AF30-F03-8J

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AF30-F03-8J

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    3/8 BSPP
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Bowl Options
    With Sight Glass
  • Body Size
    30
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text