1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
SV3-10-0-0-00
Screw-in Solenoid Valve - 12 gpm Max Flow, Screw-in Cartridge
Mi Item #
03872272
MFR #
SV3-10-0-0-00
Price
$78.68
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Cartridge Valves
Screw-in Solenoid Valves
VICKERS BY DANFOSS SV3-10-0-0-00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
SV3-10-0-0-00
Screw-in Solenoid Valve - 12 gpm Max Flow, Screw-in Cartridge
Mi Item #
03872272
MFR #
SV3-10-0-0-00
Mfr description
SV3-10-0-0-00 SOLENOID CARTRIDGE
Two-position normally closed valves require a coil and a housing (aluminum 3,000 psi, or steel 5,000 psi)
Coils are available in 12V, 24V, 36V, 48V (DC) and 115V and 230V (AC)
Voltage types are DC, DC with fly back diode, and AC with full bridge rectifier
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$78
.68
/each
Add to Cart
Specifications
Details
Housing Material
Aluminum
Maximum Flow Rate
12 gpm
Maximum Operating Pressure
210 bar
Mounting Type
Screw-in Cartridge
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items