Motion
DPC2-8U-A-25-0

VICKERS BY DANFOSS
DPC2-8U-A-25-0

DPC2-8U-A-25 Check Valves
Mi Item #03872279
MFR #DPC2-8U-A-25-0
Price$113.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DPC2-8U-A-25-0

DPC2-8U-A-25 Check Valves
Mi Item #03872279
MFR #DPC2-8U-A-25-0

Mfr description
02-371349 4:1 RATIO PILOT CHECK ON DUAL
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.17/each

Specifications

Dimensions

  • Orifice Size
    0.612 in
  • Overall Length
    2.54 in
  • Weight
    0.18 lbs

Details

  • Cavity
    C-8-4
  • Cracking Pressure
    1.7 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Double Pilot Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    19 L/min
  • Maximum Operating Pressure
    240 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Piston Seal
    No
  • Pilot Ratio
    4:1
  • Pressure Setting
    1.7 bar
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)