Motion
AR30-F03E-Y
Standard Air Regulator - BSPP 0.3750 Port
Mi Item #03872295
MFR #AR30-F03E-Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPP 0.3750 Port
Mi Item #03872295
MFR #AR30-F03E-Y

Mfr description
AR30-F03E-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Outlet Port Size
    3/8 in
  • Port Size
    3/8 BSPP
  • Weight
    0.64 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Knob, Square Embedded Pressure Gauge
  • Inlet Port Type
    Straight
  • Knob Type
    Upward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)