Motion
PTL-12-109

BRADY
PTL-12-109

Labeling Tape - Polyethylene Material, 3/4 in Wide, White
MI ITEM #03872496
MFR #PTL-12-109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PTL-12-109

Labeling Tape - Polyethylene Material, 3/4 in Wide, White
MI ITEM #03872496
MFR #PTL-12-109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PTL-12-109 0.750 IN X 3.000 IN

Specifications

  • Type
    Labeling Tape
  • Width
    3/4 in
  • Material
    Polyethylene
  • Color
    White
  • Thickness
    0.0085 in
  • Standards Met
    2002/95/EC, 2005/618/EC
  • Part Number Compatibility
    BMP71, TLS 2200, TLS-PC Link
  • Maximum Characters per Line
    45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought