Motion
PTL-17-423

BRADY
PTL-17-423

Printing Label - Polyester Material, Thermal Transfer, 1 in Print Width, 1/2 in Print Height, 500 Total Labels
MI ITEM #03872509
MFR #PTL-17-423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PTL-17-423

Printing Label - Polyester Material, Thermal Transfer, 1 in Print Width, 1/2 in Print Height, 500 Total Labels
MI ITEM #03872509
MFR #PTL-17-423

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PTL-17-423 1.000 IN X 0.500 IN

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    1 in
  • Printable Area Height
    1/2 in
  • Number Of Labels
    500
  • Material
    Polyester
  • Adhesive Type
    Self-Adhesive
  • Color
    White
  • Min Service Temperature
    -70 °C °F
  • Max Service Temperature
    +110 °C °F
  • For Use With Printer
    BMP71, TLS 2200, TLS-PC Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought