Motion
PTL-29-423

BRADY
PTL-29-423

Printing Label - Polyester Material, Thermal Transfer, 1-1/2 in Print Width, 1/2 in Print Height, 500 Total Labels
MI ITEM #03872550
MFR #PTL-29-423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PTL-29-423

Printing Label - Polyester Material, Thermal Transfer, 1-1/2 in Print Width, 1/2 in Print Height, 500 Total Labels
MI ITEM #03872550
MFR #PTL-29-423

Mfr description
PTL-29-423 1.500 IN X 0.500 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Printable Area Height
    1/2 in
  • Printable Area Width
    1-1/2 in

Details

  • Adhesive Type
    Self-Adhesive
  • Color
    White
  • For Use With Printer
    BMP71, TLS 2200, TLS-PC Link
  • Material
    Polyester
  • Max Service Temperature
    +110 °C °F
  • Min Service Temperature
    -70 °C °F
  • Number Of Labels
    500
  • Print Technology
    Thermal Transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)