Motion
1
Panel ID Marking Tape, Wire & Cable Marking Tape - White, 1/2 in Width, Nylon Material, For Use with: Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
MI ITEM #03872634
MFR #1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panel ID Marking Tape, Wire & Cable Marking Tape - White, 1/2 in Width, Nylon Material, For Use with: Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
MI ITEM #03872634
MFR #1

Mfr description
PTL-11-499 0.500 IN X 0.750 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thickness
    0.0065 in
  • Width
    1/2 in

Details

  • Color
    White
  • For Use With
    Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
  • Indoor Outdoor Use
    Indoor
  • Material
    Nylon
  • Part Number Compatibility
    BMP71, TLS 2200, TLS-PC Link
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    CSA (C22.2 No.0.15-95), DIN VDE 0472 Part 815, RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), UL Recognized
  • Type
    Panel ID Marking Tape, Wire & Cable Marking Tape
  • UPC_NO
    66282018509

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)